Zoro Homepage

MEDUSA 3/4 HP Continuous Feed Undersink Garbage Disposal

  • Mfr # GD-AZ234

  • Zoro # G003668587


product price: $209.99
/ea
Free Shipping & Returns

Key Features

HP
0.75 GPM
Voltage
120
Overall Height
12.6
Grinding Chamber Capacity
33.82
Disposer Feed
Continuous Feed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD-AZ234
Zoro #
G003668587
UPC #
191042062528
Country of Origin
China

Dimensions

Overall Height
12.6
Length
7.1
Width
7.1

Details

HP
0.75 GPM
Voltage
120
Grinding Chamber Capacity
33.82
Disposer Feed
Continuous Feed
RPM
1700
Includes
Power Cord;Mounting Hardware
Finish
Black
Material
Metal
Color
Black

Description

With a MEDUSA disposal installed under your sink, there’s no need to throw food scraps in the trash and deal with the mess and smell. Simply wash everything down the drain into the disposal chamber, where stainless steel grinding elements backed by a powerful high-speed motor are ready to shred kitchen waste into tiny fragments and flush it away. The continuous feed design means you can grind as you go. It’s fast, easy and keeps food waste out of landfills, so it’s good for the environment too! ALSO AVAILABLE FOR PURCHASE (Search #) : Kitchen Faucet (KF-AZ301SS) QUIET OPERATION — noise reducing design means our disposals are no louder than the water flow from your faucet POWERFUL GRINDING ACTION — high-speed advanced AC motor and two-stage multi-level grinding technology effortlessly shred kitchen waste COMPACT DESIGN — engineered to fit even in tighter cabinet spaces PLUG’N PLAY — designed with pre-installed power cord so it simply plugs right in to any available outlet HARDWIRE READY – but the option to hardwire is available and easy to do DISHWASHER CONNECTION AVAILABLE — compatible with most household dishwashers 1700RPM , 3/4HP , 120V , and 60Hz LIMITED LIFETIME WARRANTY — when you buy it, we back it, so you can be confident in the quality of our products GET IT FAST — ships from warehouse within 24 hours of order processing

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.