
Melody 59" 6-Jetted Shower Panel in Black Deco-Glass
Mfr # SP-AZ018
Zoro # G600693302
product price: $349.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-AZ018
Zoro #
G600693302
UPC #
848308073001
Country of Origin
China
Description
The ANZZI Full Body Melody Shower Panel features 90 degree modernist angle with a high gloss black finish protected by a Tempered Deco-Glass facing. Six polished chrome plated swiveling Acu-Stream body jets provide powerful and evenly dispersed streams to massage the body. The swiveling Heavy Rain shower head hangs overhead releasing a steady torrent of soothing water from above. And finally, always positioned at the column's flank is the Euro-Grip hand held sprayer with free reign reach of up to 60 inches. And everything is control through the two polished chrome plated thermostatic and diverter knobs.Your order will include one (1) ANZZI MELODY Full Body Shower Panel, one (1) Heavy Rain swiveling shower head, six (6) fully directional Acu-Stream body massage jets, one (1) Euro-Grip free range hand sprayer, one (1) owner's manualSix (6) fully adjustable and directional Acu-Stream body jets in polished chrome Two (2) Shower control knobs Swiveling overhead shower with Heavy Rain water pressure technology Free reign Euro-Grip handheld sprayer with 60 inch reach in polished chrome High gloss black finish Crafted using RHINO ALLOY certified 304 stainless steel, solid brass valves and Tempered Deco-Glass Water diverter control for fully customizable shower experience Ships from warehouse within 24 hours of order processing To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.