This item is Discontinued.

Anzzi Meno Deco-Glass Vessel Sink in Blue with Fann Faucet in Brushed Nickel LSAZ051-040

This item is Discontinued.

Anzzi

Meno Deco-Glass Vessel Sink in Blue with Fann Faucet in Brushed Nickel (Discontinued)

Mfr # LSAZ051-040
Zoro # G800693331
UPC # 848308084687
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LSAZ051-040
Zoro #
G800693331
UPC #
848308084687
Country of Origin
China

Description

The ANZZI Meno Series sink is a traditionally crafted round vessel sink adorned in a Lustrous Blue Finish. Coupled with the ANZZI Fann Vessel Sink Faucet, this combination provides pure elegance in any bathroom. Each ANZZI vessel sink and faucet is formed using RHINO ALLOY certified materials for strength and quality along with high tempered Deco-Glass. The result is a perfectly shaped dynamically captivating vessel and faucet centerpiece for any bathroom counter.Lustrous blue finish
  • ANZZI Fann vessel sink faucet L-AZ040
  • RHINO ALLOY certified tempered deco-glass construction
  • Scratch-tough and stain-resistant non-porous surface
  • Easy-to-clean low maintenance
  • Top Mount installation
  • Deco-Glass thickness 1.75 in.
  • Dimensions: 16.5 in. L x 16.5 in. W x 5.875 in. H
  • Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.