Mezzo Slumber Wisp Deco-Glass Vessel Sink with Key Nickel Faucet

  • Mfr # LSAZ054-097B

  • Zoro # G300693220


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
With Faucet (Key Faucet)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSAZ054-097B
Zoro #
G300693220
UPC #
848308085523
Country of Origin
China

Details

With Faucet / Without Faucet
With Faucet (Key Faucet)

Description

The ANZZI Mezzo Series sink is a traditionally crafted round vessel sink adorned in a slumber wisp finish. Coupled with the ANZZI Key Vessel Sink Faucet, this combination provides pure elegance in any bathroom. Each ANZZI vessel sink and faucet is formed using RHINO ALLOY certified materials for strength and quality along with high tempered Deco-Glass. The result is a perfectly shaped dynamically captivating vessel and faucet centerpiece for any bathroom counter.Slumber wisp design composed of smoky greenish grey tones
  • ANZZI Key vessel sink faucet L-AZ097BN
  • RHINO ALLOY certified tempered deco-glass construction
  • Scratch-tough and stain-resistant non-porous surface
  • Easy-to-clean low maintenance
  • Top Mount installation
  • Deco-Glass thickness 1.75 in.
  • Dimensions: 16.5 in. L x 16.5 in. W x 5.875 in. H
  • Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Deco-glass art designs may vary. No two are the same.
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.