
Modena Series 5.4 in. Ceramic Rectangular Vessel Bathroom Sink Basin in White
Mfr # LS-AZ922
Zoro # G816289948
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Overall Width
14.5 in
Color
White
Bowl Shape
Rectangle
Overall Height
5.38 in
Finish
Glaze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS-AZ922
Zoro #
G816289948
UPC #
191042081178
Country of Origin
China
Dimensions
Overall Width
14.5 in
Overall Height
5.38 in
Overall Length
18.75 in
Details
Item
Bathroom Sinks
Color
White
Bowl Shape
Rectangle
Finish
Glaze
Body Material
Ceramic
Description
The Modena Rectangular Sink brings a modern edge to your bathroom with its clean lines and rounded corners. Designed from high-quality vitreous china, this durable sink combines beauty and functionality, ensuring a lifetime of elegance. The drop-in installation and generous depth offer convenience and ample space, making it a perfect choice for those who seek both style and substance. Elevate your bathroom's ambiance with this sophisticated addition.
- Sleek rectangular shape with smooth rounded corners for a modern look.
- Made from premium vitreous china for lasting beauty and durability.
- Overflow-free design ensures a clean, minimalist appearance.
- Drop-in style allows for quick and easy installation.
- Generous basin depth for everyday use without splashing.
- Perfect for modern bathrooms aiming for a minimalist, uncluttered look.
- 18-3/4" x 14-1/2" (477mm x 368mm)
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.