Mone 67 in. Acrylic Glossy Flatbottom Bathtub in White
- Mfr # FT-AZ903-67
- Zoro # G122982397
original price:Â $827.99 , new price: $674.10 , 18 percent off
new price:Â
$
674.10
/ea
Key Features
Length
66.5 in
Width
29.1 in
Color
White
Material
Acrylic
Height
22.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FT-AZ903-67
- Zoro #
- G122982397
- UPC #
- 191042080416
- Country of Origin
- China
Dimensions
- Length
- 66.5 in
- Width
- 29.1 in
- Height
- 22.4 in
Details
- Item
- Freestanding Bathtub
- Color
- White
- Material
- Acrylic
- Drain Location
- Center-Back
- Includes
- Drain
Description
Make a bold statement in your bathroom with the Mone 67 in. freestanding soaker tub. Its spacious 67" design is perfect for those who crave extra legroom, offering a relaxing soak in style. Built to last with premium materials and an integrated overflow feature, this tub combines elegance and practicality for a true at-home spa experience.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.