Zoro Homepage

Monsoon 57 in, 4-Jetted Full Body Shower Panel System with Heavy Rain Shower

  • Mfr # SP-AZ012MB

  • Zoro # G316047604


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Height
57 in
Includes
All Mounting Hardware; Hand Shower; Sprayer Head; Side Sprayer
Depth
2.76 in
Flow Rate (GPM)
1.8 gpm
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-AZ012MB
Zoro #
G316047604
UPC #
191042082052
Country of Origin
China

Dimensions

Height
57 in
Depth
2.76 in
Width
8.66 in

Details

Item
Shower Panel
Includes
All Mounting Hardware; Hand Shower; Sprayer Head; Side Sprayer
Flow Rate (GPM)
1.8 gpm
Color
Matte Black
Material
Stainless Steel

Description

ANZZIs Full Body Monsoon Shower Panel features hard edged 90 degree modernist angles with a rich Matte Black finish and accented with polished chrome stainless steel trimming. Four polished chrome plated swiveling Acu-Stream body jets provide powerful and evenly dispersed streams to massage the body. The swiveling Heavy Rain shower head hangs overhead releasing a steady torrent of soothing water from above. And finally, always positioned at the columns flank is the Euro-Grip hand held sprayer with free reign reach of up to 60 inches. And everything is controlled through the two polished chrome plated thermostatic and diverter knobs.


  • Your order will include one (1) ANZZI MONSOON Full Body Shower Panel, one (1) Heavy Rain swiveling shower head, four (4) fully directional Acu-Stream body massage jets, one (1) Euro-Grip free range hand sprayer, one (1) owner's manual
  • Four (4) fully adjustable and directional Acu-Stream body jets in polished chrome
  • Two (2) Shower control knobs
  • Overhead shower with Heavy Rain water pressure technology
  • Free reign Euro-Grip handheld sprayer with 60 inch reach in polished chrome
  • Rich Matte Black styled finish with polished chrome stainless steel trimming
  • Crafted from RHINO ALLOY-certified 304 stainless steel with solid brass valves
  • Water diverter control for fully customizable shower experience
  • Flexible reinforced stainless steel supply hoses with standard 0.5 inch connection
  • Already pre-plumbed for easy and straight forward installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.