Zoro Homepage

Moore Undermount 32" Kitchen Sink with Accent Faucet in Brushed Nickel

  • Mfr # KAZ3218-031B

  • Zoro # G800692655


product price: $306.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KAZ3218-031B
Zoro #
G800692655
UPC #
848308082195
Country of Origin
China

Description

ANZZI presents the 32 in. MOORE SERIES precision pressed under mount kitchen sink. Representing the latest in modern home fixture designs and traditional European crafting technique this stunning display of artistry is pressed and shaped to perfection using RHINO ALLOY certified 16-Gauge 304 stainless steel. Only ANZZI precision pressed kitchen sinks utilize RHINO ALLOY certified materials for superior strength and quality. The cavernous 50/50 deep soaking dual basin will comfortably accommodate the largest dish loads including pots, pans and more. And every ANZZI sink features extra-large Echo-STOP sound dampening pads and a layer of protective composite coating to further quiet noise and prevent condensation. We have paired this sink with the ANZZI Accent Kitchen Sink Faucet. Each ANZZI faucet has been certified as Water Sense approved with solid brass construction and valve included. Well defined diversion lines ensure quick and total water drainage and the subtly curved corners allow of easier cleaning. ANZZI carries a proud tradition of crafting long lasting, quality home fixtures. With ANZZI perfection is our tradition.Dual deep soak basin with 50/50 split
  • ANZZI Accent kitchen sink faucet KF-AZ031BN
  • ANZZI Echo-STOP sound absorbing technology drastically reduces noise
  • Triple coated underside shielding prevents condensation
  • Dimensions: 32.25 in. L x 18.5 in. W x 9 in. H (Basin Depth: 9 in.)
  • Minimum Cabinet Space: 36 in.
  • Standard 3.5 in. drain opening
  • Gentle bowing base design makes for more efficient water drainage
  • High tolerance machine pressed precision
  • RHINO ALLOY certified 304 Stainless Steel with 16 gauge strength
  • cUPC certified
  • Lustrous Satin finish
  • Includes perfect fitting strainer and drain assembly, insert strainer basket, mounting hardware
  • Ships from factory within 24 hours once order is processed
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.