Naple Series 6-Bar Aluminum Wall Mounted/Free Standing Electric Towel Warmer Rack in Matte Finish

  • Mfr # TW-FS103AL

  • Zoro # G922720878


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Aluminum
Width
13.97 in
Height
35.43 in
Length
20.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TW-FS103AL
Zoro #
G922720878
UPC #
191042056015
Country of Origin
China

Dimensions

Width
13.97 in
Height
35.43 in
Length
20.86 in

Details

Item
Wall Mounted/Free Standing Electric Towel Warmer Rack with Leg Attachment
Material
Aluminum
Color
Aluminum

Description

Treat yourself to a toasty towel and a warm robe every time you step out of the tub! ANZZI’s electric towel warmer heats up in just 20 minutes with a touch control panel. The digital control panel with timer settings lets you personalize your warming needs. The 6 aluminum bars give you plenty of room for towels, washcloths, robes, and sleepwear. The rack mounts quickly and easily to your bathroom wall or can stand alone with the included leg attachments.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, GU, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.