
Neptune 39 in. W x 32 in. H Frameless Rectangular LED Bathroom Mirror with Defogger in Silver
Mfr # BA-LMDFX009AL
Zoro # G122720876
product price: $402.99
/ea
Free Shipping & Returns
Key Features
Height
32 in
Width
1.77 in
Features
LED Bathroom Mirror with Touch Button and Built-in Defogger
Material
Glass
Mounting Type
Wall Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BA-LMDFX009AL
Zoro #
G122720876
UPC #
191042057104
Country of Origin
China
Dimensions
Height
32 in
Width
1.77 in
Length
39 in
Details
Item
Frameless Rectangular LED Bathroom Mirror with Defogger
Features
LED Bathroom Mirror with Touch Button and Built-in Defogger
Material
Glass
Mounting Type
Wall Mounted
Color
Silver
Standards
ETL
Frame
Frameless
Description
With a Neptune LED mirror you’ll know you look good, because you’ll always get a good look when you’re putting on makeup, shaving or grooming. The enhanced lighting is easily adjustable so you can choose the color temperature that’s just right for your space. Condensation clears by itself, thanks to the built-in defogger - there’s never a need to wipe this mirror down.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.