Nettuno Single Handle Vessel Sink Bathroom Faucet, Oil Rubbed Bronze
- Mfr # L-AZ181ORB
- Zoro # G812129859
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Body Material
Interior - Brass, Disk - Ceramic
Color
Oil Rubbed Bronze
Overall Length
19.49
Overall Width
12.2
Bowl Depth
3.54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-AZ181ORB
- Zoro #
- G812129859
- UPC #
- 191042040274
- Country of Origin
- China
- Body Material
- Interior - Brass, Disk - Ceramic
- Color
- Oil Rubbed Bronze
- Application
- Bathroom
- Number of Holes
- 1
- Finish
- Oil Rubbed Bronze
- Flow Rate
- 1.2 gpm
Dimensions
- Overall Length
- 19.49
- Overall Width
- 12.2
- Bowl Depth
- 3.54
Description
ANZZI is dedicated to bringing the newest styles in European bathroom fixtures to homes in North America. The Nettuno single handle vessel sink faucet is offered by ANZZI. Made with an oil-rubbed bronze finish that is rust-resistant, lead-free, marine-grade ceramic disk and certified by RHINO ALLOY for the brass interior. Our ANZZI faucets' established dependability and performance that are matched by their elegance and flair. Come see why perfection is our tradition by joining the ANZZI family.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.