Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Olympus 36 in. H x 24 in. W Frameless LED Bathroom Mirror

  • Mfr # BA-LMDFX003AL

  • Zoro # G701711790


product price: $271.79
/ea
Free Shipping & Returns

Key Features

Finish
Silver
Width
1.75 in
Length
24 in
Height (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA-LMDFX003AL
Zoro #
G701711790
UPC #
191042055452
Country of Origin
China

Dimensions

Width
1.75 in
Length
24 in
Height (In.)
36 in

Details

Finish
Silver

Description

You'll look at your bathroom in a whole new light after you upgrade to an Olympus LED mirror. Setting the mood is simple with the convenient color temperature adjustment, while the built-in defogger keeps the glass condensation-free you'll never need to wipe it down, even after a long hot shower.


  • 5mm polished silver mirror is Rhino Alloy-certified and delivers amazing visual clarity
  • Sturdy, long-lasting aluminum construction
  • Adjustable 3000K+6000K LED strip lets you choose your preferred color temperature
  • Diffusers create an even, consistent light output that easy on the eyes
  • Defogger clears condensation from mirror
  • Secure 1.6m hardwire connection
  • Dimensions: 36 in. H x 24 in. W
  • Limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.