Zoro Homepage

Pacific 48" by 58" Frameless Hinged Tub Door in Chrome

  • Mfr # SD-AZ8076-01CH

  • Zoro # G900692234


product price: $371.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-AZ8076-01CH
Zoro #
G900692234
UPC #
191042048195
Country of Origin
China

Details

Color
Polished Chrome

Description

ANZZI’s frameless tub door fits to your existing tub, creating a stylish shower space that will stand out in your bathroom décor. The ANSI-certified, tempered Deco-Glass stays crystal-clear thanks to ANZZI's own Tsunami Guard shielding that repels water to prevent cloudy build-up. Rhino Alloy-certified stainless steel hardware is finished in beautiful Polished Chrome so it never loses its luster. The wide opening design makes it effortless to step in and out. Accented with a handy stainless steel towel bar.3/8 in. tempered Deco-Glass is ANSI-certified to be safe, strong, and durable
  • The ultramodern frameless swinging design gives your shower a premium look
  • Double-sided Tsunami Guard shielding repels water to protect against cloudy build-up and keep glass crystal clear
  • Stunning, vibrant stainless steel hardware is Rhino Alloy-certified and finished in beautiful Polished Chrome so it never loses its luster
  • Rhino Alloy-certified stainless steel hinge hardware has 180° action for easy in and out access
  • Overall dimensions: 48 in. W x 58 H in.
  • Door size: 24 in.
  • Fixed panel size: 24 in.
  • Package includes everything you need — two (2) high forged hinges, one (1) stainless steel towel bar, one (1) tempered Deco-Glass door, one (1) tempered Deco-Glass panel
  • Versatile symmetrical design allows for left or right installation — whatever fits your space!
  • Protected by our Limited Get it fast — ships from warehouse within 24 hours of order processing
  • Safe and convenient curbside delivery
  • Professional installation highly recommended
  • Also available in Brushed Nickel, model number: SD-AZ11-01BN
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.