Shop ANZZI

Passion Series 24 in. x 70 in. H Hinged Frameless Shower Door in Gunmetal with Tsunami Guard Tempered Glass and Handle

  • Mfr # SD-AZ8075-01GB

  • Zoro # G101978656


product price:  $449.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Length
1 in
Width (In.)
24 in
Height (In.)
70 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SD-AZ8075-01GB
Zoro #
G101978656
UPC #
191042062245
Country of Origin
China

Dimensions

Length
1 in
Width (In.)
24 in
Height (In.)
70 in

Description

ANZZI continues its tradition of innovative home design with the Passion Series shower glass door. The ANZZI Passion Series features a modern marriage of tempered, crystal clear, DECO-GLASS panels with stainless steel RHINO ALLOY approved hardware finish in beautiful Gunmetal. ANZZI's own TSUNAMI GUARD shielding repels water and prevents fogging and moisture build up. With effortlessly wide opening functionality and cutting edge modern style ANZZI has what you need to build your dream shower.


  • ANSI certified 8mm. clear tempered deco-glass with tsunami guard shielding
  • Frameless swinging design for minimalist styled nuance
  • Single sided tsunami guard repels water and moisture for pristine crystal clear glass
  • Rhino Alloy certified stainless steel high forged hinge hardware with 90 degree action
  • Overall dimensions: 24 in. W x 70 H in.
  • Walk in opening: 24-in.
  • Stunning and vibrant gun black metal hardware finish and pristine clear glass
  • Package includes: 2x high forged hinge, 1x stainless steel door handle, 1x tempered clear DECO-GLASS door
  • Limited Lifetime Warranty

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.