Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pastel Ceramic Vessel Sink in Pastels Finish

  • Mfr # LS-AZ240

  • Zoro # G400693366


product price: $159.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-AZ240
Zoro #
G400693366
UPC #
191042001480
Country of Origin
China

Description

Introduce an exquisite piece of modern contemporary artistry to your washroom with the ANZZI Pastel Series Vessel Vitreous China bathroom sink. The ANZZI Pastel Series is crafted using the finest quality Vitreous China resulting in a smoothly polished basin with the delicate features of fine china and the stubborn durability of high-end ceramics. ANZZI continues to deliver the latest trends and modern styles to your home to help you build your ideal living space.Included: vitreous china vessel sink, matching drain (faucet not included)
  • Pastels finish with matching vitreous china drain
  • RHINO ALLOY approved artisan strength vitreous china material
  • Easy-to-clean low maintenance
  • Top Mount installation
  • Dimensions: 23.2 in. x 16.1 in.
  • Height: 6.3 in.
  • Drain size: 1.7 in.
  • Ships from factory within 24 hours once order is processed
  • To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Additionally, use the following codes to search for exquisite vessel faucet options from ANZZI: L-AZ022 , L-AZ095 , L-AZ095BN , L-AZ096 , L-AZ096BN , L-AZ097 , L-AZ097BN , L-AZ040 , L-AZ041
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.