Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pegasus 18.25" Ceramic Undermount Sink Basin in White

  • Mfr # LS-AZ103

  • Zoro # G800692389


product price: $120.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-AZ103
Zoro #
G800692389
UPC #
848308095706
Country of Origin
China

Description

Introduce an exquisite piece of modern contemporary artistry to your wash room with the ANZZI Pegasus Series undermount Vitreous China bathroom sink. The ANZZI Pegasus is crafted using the finest quality Vitreous China resulting in a smoothly polished basin with the delicate features of fine china and the stubborn durability of high end ceramics. ANZZI continues to deliver the latest trends and modern styles to your home to help you build your ideal living space.RHINO ALLOY approved artisan strength Vitreous China material
  • Non-porous long lasting polished White finish
  • Front side built in overflow
  • cUPC & CSA certified
  • Dimensions: 18.25 in. x 15 in.
  • Standard 1.75 in. drain opening
  • Drain assembly not included
  • No faucet holes
  • Ships from warehouse within 24 hours of order processing
  • Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.