Piete Series 32in W x 68in D x 25in H Black Freestanding Bathtub
- Mfr # MN6732BKS
- Zoro # G222982402
original price:Â $2,455.99 , new price: $1,839.20 , 25 percent off
new price:Â
$
1,839.20
/ea
Key Features
Length
68 in
Width
32 in
Color
Black
Material
Stone Resin
Height
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MN6732BKS
- Zoro #
- G222982402
- UPC #
- 191042107922
- Country of Origin
- China
- Color
- Black
- Material
- Stone Resin
- Drain Location
- Center
- Includes
- Drain and Overflow
Dimensions
- Length
- 68 in
- Width
- 32 in
- Height
- 25 in
Description
Upgrade your bathroom with the 67 in. x 32 in. Rectangle Freestanding Flat-Bottom Bathtub in sleek black. Crafted from premium stone resin, this tub is durable, resists stains, and maintains its elegance for years. Its flat-bottom design ensures stability, while the 17.75 in. deep soaking basin provides full-body immersion for ultimate relaxation. Freestanding placement allows flexible positioning as a striking centerpiece. Classic tub style integrates seamlessly with standard bathroom fixtures. Center drain and overflow simplify water management, and the spacious interior offers comfortable bathing. Perfect for long, relaxing soaks with modern style and easy maintenance. Setp in to this soaking tub and enjoy your bath.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.