Shop ANZZI
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Piete Series 32in W x 68in D x 25in H White Freestanding Bathtub
- Mfr # MN6732WHS
- Zoro # G322982401
original price:Â $2,241.99 , new price: $1,679.20 , 25 percent off
new price:Â
$
1,679.20
/ea
Key Features
Length
68 in
Width
32 in
Color
White
Material
Stone Resin
Height
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MN6732WHS
- Zoro #
- G322982401
- UPC #
- 191042107908
- Country of Origin
- China
Dimensions
- Length
- 68 in
- Width
- 32 in
- Height
- 25 in
Details
- Color
- White
- Material
- Stone Resin
- Drain Location
- Center
- Includes
- Drain and Overflow
Description
Transform your bathroom into a modern spa retreat with the 67 in. x 32 in. Rectangle Freestanding Flat-Bottom Bathtub. Crafted from premium white stone resin, this durable tub resists scratches and stains while providing long-lasting elegance. The flat-bottom design ensures stability, while the deep 17.75 in. soaking depth offers full-body immersion for ultimate relaxation. Its freestanding design allows versatile placement as a stunning centerpiece. Center drain and overflow provide convenient water management, and the spacious interior accommodates comfortable bathing. Perfect for long, relaxing soaks at home with easy maintenance and timeless style. No hassle in installation, get your tub and enjoy the bath.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.