Plateau 60" x 36" Shower Base in White
- Mfr # SB-AZ014WC
- Zoro # G700692854
original price:Â $784.99 , new price: $551.65 , 29 percent off
new price:Â
$
551.65
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB-AZ014WC
- Zoro #
- G700692854
- UPC #
- 191042004054
- Country of Origin
- China
Description
ANZZI is here to offer the perfect foundation for any modern shower enclosure. The ANZZI PLATEAU foundational shower base is crafted using high-end acrylic and molded into a super sturdy contemporary style that will match brilliantly with any of today's most popular decors. The ANZZI PLATEAU is engineered for efficient drainage, elegantly textured for a sure slip-resistant footing and built for long lasting reliability. To take your shower to the next level you must begin with a solid foundation and that is exactly what ANZZI shower bases provide.Modern rectangular shapeOverall size: 60 in. L x 36 in. W x 3.5 in. H Easy to handle RHINO ALLOY certified marine grade acrylic in bright and vibrant white finish Scratch resilient easy to clean surface Integrated slip-resistant texture for a safe and secure foot Three (3) sided flange alcove installation with barrier free threshold Center drain with matching hidden drain cover Drain assembly not included Engineered to pair with ANZZI's shower wall collection: SW-AZ009WH Ships from factory within 24 hours once order is processed Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com Curbside delivery
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.