Shop ANZZI
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Madam Series 76-in. x 60-in. Frameless Sliding Shower Door in Matte Black and Brushed Gold
- Mfr # SD-AZ13-02MBBG
- Zoro # G209986492
original price: $772.99 , new price: $475.99 , 38 percent off
new price:
$
475.99
/ea
Key Features
Type
Frameless
Finish
Matte Black and Brushed Gold
Material
Glass/Stainless Steel
Includes
All Mounting Hardware
Width (In.)
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SD-AZ13-02MBBG
- Zoro #
- G209986492
- UPC #
- 191042075108
- Country of Origin
- China
- Type
- Frameless
- Finish
- Matte Black and Brushed Gold
- Material
- Glass/Stainless Steel
- Includes
- All Mounting Hardware
- Color
- Clear
Dimensions
- Size
- 60 in. L x 76 in. H
- Width (In.)
- 60 in
- Depth (In.)
- 1 in
Description
Your bathroom deserves a fantastic new look. Get a great start with this ultra-modern shower door that boasts a chic frameless design complemented by stylish two-tone hardware. It slides effortlessly on Easy Glide rollers that make opening and closing simple. ANSI-certified, tempered glass stays crystal-clear thanks to Tsunami Guard shielding that prevents cloudy build-up. Rhino Alloy-certified frames and hardware have a Matte Black and Brushed Gold finish that stays beautiful year after year.
- • SAFE, STRONG, DURABLE 3/8-in. tempered Deco-Glass glass panels are ANSI-certified
- • GLASS STAYS CRYSTAL CLEAR Tsunami Guard shielding repels water to prevent cloudy build-up
- • SMOOTH, EFFORTLESS OPENING and CLOSING Easy Glide rollers are resistance-free
- • RHINO ALLOY CERTIFIED STAINLESS STEEL HARDWARE we use only the highest quality materials, guaranteed
- • STRIKING TWO-TONE MATTE BLACK & BRUSHED GOLD FINISH hardware keeps its good looks year after year
- • VERSATILE REVERSIBLE DESIGN engineered for both right and left installation…whatever fits your space
- • INCLUDES EVERYTHING YOU NEED TO INSTALL package includes: guide rail, door stopper, glass bracket, 2x high forged rollers, threshold and cover, stainless steel door handle, splash proof seals
- • LIMITED LIFETIME WARRANTY when you buy it, we back it, so you can be confident in the quality of our products
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.