Port Base 36 x 48 Corner Shower Pan with Center Drain in Glossy White

  • Mfr # SB-AZ022R

  • Zoro # G200693177


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Finish
Glossy White
Length
36 in
Width (In.)
48 in
Height (In.)
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-AZ022R
Zoro #
G200693177
UPC #
191042001152
Country of Origin
China

Dimensions

Length
36 in
Width (In.)
48 in
Height (In.)
5.5 in

Details

Finish
Glossy White

Description

Trust ANZZI to provide the perfect foundation for your new dream shower. ANZZI shower bases are legendary for their durable resilience and high performance reliability. ANZZI craftsman use only RHINO ALLOY certified materials such as marine grade acrylic and high yield fiberglass to deliver a durable and stylish shower base unit. The glossy evenly coated finish is a striking eye catcher which compliments and enhances any style of bathroom.


  • • Overall dimensions: 48 in. W x 36 in. D x 5.5 in. H
  • • Interior depth of up to 2.5 inches
  • • Lustrous high gloss white finish
  • • RHINO ALLOY certified marine grade acrylic with fiberglass reinforcement
  • • cUPC certified
  • • Integrated 1.2 inch tile flange
  • • Two (2) sided integrated tile flange for corner installation
  • • Center drain location
  • • Drain assembly not included
  • • Limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.