Prima White 67" Acrylic Bathtub with Tugela Polished Chrome Faucet

  • Mfr # FTAZ095-0052C

  • Zoro # G100692225


product price:  $2,211.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FTAZ095-0052C
Zoro #
G100692225
UPC #
191042027053
Country of Origin
China

Description

Bring an oasis home with our ANZZI Prima soaking bathtub crafted in white marine grade acrylic with high yield fiberglass reinforcement. Ergonomically designed to cradle the body's form for maximum comfort this tub is styled with a classic and contemporary flair. Relax and drift away while submerged in your personal oasis.One piece acrylic bathtub in glossy white
  • Built in overflow with included pop up drain in chrome
  • Bathtub water capacity: 60.76 gallons
  • Bathtub dimensions: 67 in. L x 31 in. W x 31.5 in. H
  • Bathtub soaking depth: 25 in.
  • Three (3) handle; single (1) hole faucet in a polished chrome finish
  • Faucet spout height: 23.62 in.; spout reach: 6.3 in.; flow rate: 5.1 gpm
  • Faucet includes matching handheld sprayer
  • Ships from factory within 24 hours once order is processed
  • Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.