48 in. x 76 in. H Sliding Frameless Shower Door in Brushed Nickel w/ Tsunami Guard Tempered Glass

  • Mfr # SD-FRLS05701BN

  • Zoro # G601711791


product price:  $449.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Finish
Brushed
Height (In.)
76 in
Length
2 in
Width (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD-FRLS05701BN
Zoro #
G601711791
UPC #
191042055025
Country of Origin
China

Dimensions

Height (In.)
76 in
Length
2 in
Width (In.)
48 in

Details

Finish
Brushed

Description

The tasteful, understated styling of our Rhodes Series is everything you’ve always wanted in a shower door. We built it with ANSI-certified, tempered Deco-Glass that stays crystal-clear thanks to ANZZI's own Tsunami Guard shielding, which repels water to prevent cloudy build-up. The Rhino Alloy-certified hardware is finished in Brushed Nickel, so you can choose the look that best complements your bathroom’s style. The contemporary frameless design uses stainless steel rollers to create a free-floating sliding action, so the door opens and closes with ease every time.


  • • 5/16 in. tempered Deco-Glass is ANSI-certified to be safe, strong, and durable
  • • The ultramodern frameless design with sliding door gives your shower a premium look
  • • Double-sided Tsunami Guard shielding repels water to protect against cloudy build-up and keep glass crystal clear
  • • Anti-water magnetic strip helps keep the water in and the door closed
  • • Stunning, vibrant aluminum hardware is Rhino Alloy-certified
  • • Finished in your choice of beautiful Brushed Nickel
  • • Rhino Alloy-certified stainless steel rollers make opening and closing effortless
  • • Package includes everything you need guide rail, door stopper, glass bracket, two (2) high forged rollers, threshold and cover, two (2) door handles, splash proof seals
  • • Walk-in opening size: 22-1/8 in.
  • • Protected by our Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.