Zoro Homepage

Riposte 6-Bar Floor Mounted Towel Warmer Rack, Brushed Nickel

  • Mfr # TW-AZ102BN

  • Zoro # G500692610


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Width
13.98 in
Height
35.2 in
Length
21.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW-AZ102BN
Zoro #
G500692610
UPC #
191042004726
Country of Origin
China

Dimensions

Width
13.98 in
Height
35.2 in
Length
21.85 in

Details

Finish
Brushed Nickel

Description

Be embraced by a warm towel after every bath with our ANZZI Riposte Series six bar floor mounted towel warmer in brushed nickel. With a modern and minimalist design our towel warmer is safe, reliable and energy efficient. No need to worry about rust as our towel warmer is finely crafted from RHINO ALLOY certified rust resistant stainless steel.Six (6) evenly spaced heat radiating towel bars
  • Warm-Up Time: 20 Mins
  • Portable freestanding floor mounted design (minimal assembly required)
  • Brushed Nickel Finish
  • Plug-in to outlet with on/off switch
  • Dimensions: 21.85 in. L x 13.98 in. W x 35.2 in. H
  • UL Certified
  • 65 watts of power ; 110v
  • RHINO ALLOY certified Stainless Steel
  • Ships from factory within 24 hours once order is processed
  • To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.