Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roine 33" White Reversible Apron Front Solid Surface Kitchen Sink

  • Mfr # K-AZ227-1A

  • Zoro # G700693400


product price: $512.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-AZ227-1A
Zoro #
G700693400
UPC #
191042041110
Country of Origin
China

Description

The renaissance of kitchen hardware has arrived with ANZZI’s ROINE series kitchen sinks. Crafted of rich Solid Surface man made ANZZI stone the ROINE grants a smooth, non-porous surface that is warm and inviting to the touch. But the beauty of an ANZZI stone surface is its uncanny resilience to germs, stains, discoloration, visible chipping and more. The solid core nature allows you to easily sand away scuffs and marks without effecting the finish. ANZZI sinks are crafted to stand the test of time both structurally and aesthetically.Easy to clean, low maintenance non-porous surface resists germs, stains, fire and chemicals
  • RHINO ALLOY certified ANZZI Stone craftsmanship for unrivaled durability
  • Reversible smooth or decorative front installation
  • Seamless 10 mm radius corners for easier cleaning
  • 3.5 in. drain opening
  • Exterior dimensions: 32.8 in. L x 17.9 in. W x 9.5 in. H
  • Basin dimensions: 31.5 in. L x 16.5 in. W x 8.85 in. H
  • Smooth and warm to the touch matte finish
  • Ships from factory within 24 hours once order is processed
  • To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Due to a +/- 5 mm tolerance in the measurements it is recommended that cutting or building the countertop is not performed until the sink is received and measured
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.