33.3 in. x 72 in. H Hinged Frameless Shower Door in Matte Black w/ Tsunami Guard Tempered Glass

  • Mfr # SD-AZ14-01MB

  • Zoro # G507019281


product price:  $260.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Type
Frameless
Material
Glass
Includes
All Mounting Hardware
Depth (In.)
1.75
Height (In.)
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-AZ14-01MB
Zoro #
G507019281
UPC #
191042074101
Country of Origin
China

Dimensions

Depth (In.)
1.75
Height (In.)
72
Width (In.)
33.3

Details

Type
Frameless
Finish
Matte Black
Material
Glass
Includes
All Mounting Hardware
Connection
Hinged
Color
Clear

Description

Embellish your bathing space with the elegant minimalism of ANZZIs frameless shower door The ultramodern good looks are backed by premium construction from top quality materials ANSIcertified tempered glass panels are strong durable and safe Tsunami Guard shielding repels water to prevent cloudy buildup Easy glide door pivot makes opening and closing effortless Aluminum hardware is finished in a beautiful Matte Black that will keep looking gorgeous year after year SAFE STRONG DURABLE tempered glass panels are ANSIcertified GLASS STAYS CRYSTAL CLEAR Tsunami Guard shielding repels water to prevent cloudy buildup EASY GLIDE DOOR PIVOT resistancefree for smooth and effortless openingclosing VERSATILE REVERSIBLE DESIGN engineered for both right and left installationwhatever fits your space RHINO ALLOY CERTIFIED we use only the highest quality materials guaranteed FLAWLESS MATTE BLACK FINISH hardware keeps its gorgeous good looks year after year DIMENSIONS fixed panel 72in H x 176in W door 72in H x 159in W overall 72in H x 335in W INCLUDES EVERYTHING YOU NEED package includes screws wall anchors water sealing strip pivot seat lube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.