Zoro Homepage
This item is Discontinued.
Anzzi Sabbia Matte White Solid Surface Bathtub and Chrome Kros Faucet FT511-0025

Sabbia Matte White Solid Surface Bathtub and Chrome Kros Faucet (Discontinued)

  • Mfr # FT511-0025
  • Zoro # G400693106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT511-0025
Zoro #
G400693106
UPC #
848308087039
Country of Origin
China

Description

Bring an oasis home with our ANZZI Sabbia Solid Surface freestanding soaking bathtub. Ergonomically oval designed to cradle the body's form for maximum comfort this tub is styled with a classic and contemporary flair. Paired with the luxurious ANZZI Kros freestanding faucet you can relax and drift away while submerged in your personal spa pool.1-piece man-made ANZZI stone in white matte
  • Includes ANZZI Kros freestanding faucet FS-AZ0025CH
  • Designed for floor or wall mounted filler spout
  • Built-in chrome overflow and push operated center drain
  • Dimensions 32 in. L x 71 in. W x 23 in. H
  • Soaking Depth 15.7 in
  • Water Capacity 82 gallons
  • Tub Weight 407 lbs.
  • Already pre-plumbed for easy and straight forward installation
  • Ships from factory within 24 hours once order is processed
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.