
Shower Seat, 17 in L, Natural Teak Wood, Polished Chrome
Mfr # AC-AZ203
Zoro # G700717854
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Length
17 in
Finish
Polished Chrome
Material
Natural Teak Wood
Standards
ADA COMPLIANT
Color
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AC-AZ203
Zoro #
G700717854
UPC #
191042000636
Country of Origin
China
Dimensions
Length
17 in
Width
17 in
Details
Finish
Polished Chrome
Material
Natural Teak Wood
Standards
ADA COMPLIANT
Color
Polished Chrome
Weight Capacity
350 lbs.
Item
Shower Seat
Includes
All Hardware included
Features
Folds Up, Rust and Scratch Resistant hardware
Mounting
Wall Mounted
Description
ANZZI offers a safe and comfortable seating solution for any luxury bath or shower. The ANZZI Saxon shower seat is crafted using all natural teak woods and RHINO ALLOY certified copper hardware and trim. When not in used the Saxon shower seat can be folded up to maximize until it’s ready to be used again. Add an extra layer of luxury to your daily shower routine with the ANZZI Saxon wall mounted shower seat.
- • FOLDS UP - Folds up and out of the way when not in use
- • WEIGHT CAPACITY - Supports up to 350 lbs.
- • DIMENSIONS: 17 x 17 in.
- • ADA COMPLIANT
- • NATURAL TEAK WOOD - Crafted using natural tea wood and aluminum hardware
- • Polished Chrome finish
- • WALL MOUNTED - Direct to stud wall mounted installation
- • LONG LASTING - Rust and Scratch Resistant hardware
- • ALL HARDWARE INCLUDED - Professional Installation Recommended
- • Ships from factory within 24 hours once order is processed
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.