Shower Seat, 24 in L, Natural Teak Wood, Aluminum trim

  • Mfr # AC-AZ205

  • Zoro # G500717863


product price:  $283.99
/ea
Free Shipping & Returns

Key Features

Length
24 in
Finish
Aluminum trim
Material
Natural Teak Wood
Standards
ADA COMPLIANT
Width
12.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-AZ205
Zoro #
G500717863
UPC #
191042000650
Country of Origin
China

Dimensions

Length
24 in
Width
12.6 in

Details

Finish
Aluminum trim
Material
Natural Teak Wood
Standards
ADA COMPLIANT
Weight Capacity
350 lbs.
Item
Shower Seat
Includes
All Hardware included
Features
Folds Down, Rust and Scratch Resistant hardware
Mounting
Wall Mounted

Description

ANZZI offers a safe and comfortable seating solution for any luxury bath or shower. The ANZZI Goreme shower seat is crafted using all natural teak woods and RHINO ALLOY certified stainless steel hardware and trim. When not in used the Goreme shower seat can be folded down to maximize until it’s ready to be used again. Add an extra layer of luxury to your daily shower routine with the ANZZI Goreme wall mounted shower seat.All mounting hardware is included
  • Natural teak wood with RHINO ALLOY certified stainless steel hardware
  • Brilliant chrome finish
  • Folds down when not in use
  • Add comfort and support to your daily bathing routine
  • Weight capacity: 280 lbs
  • Dimensions: 24 in. x 12.6 in.
  • Ships from factory within 24 hours once order is processed
  • To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.