
Siena Series 17 in. Ceramic Rounded Vessel Square Bathroom Sink Basin in White
Mfr # LS-AZ925
Zoro # G116289952
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Color
White
Overall Length
16.75 in
Overall Height
5.5 in
Body Material
Ceramic
Finish
Glaze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS-AZ925
Zoro #
G116289952
UPC #
191042081208
Country of Origin
China
Dimensions
Overall Length
16.75 in
Overall Height
5.5 in
Overall Width
16.75 in
Details
Color
White
Item
Bathroom Sinks
Body Material
Ceramic
Finish
Glaze
Bowl Shape
Square
Description
The Siena Rounded Square Sink adds a unique flair to any bathroom with its rounded square shape and sleek finish. Crafted from high-quality vitreous china, it promises lasting beauty and easy maintenance, while the overflow-free design offers a modern, clutter-free look. Its compact size fits perfectly in smaller spaces without sacrificing style, making it an ideal choice for powder rooms or guest bathrooms. Experience the perfect blend of form and function with this stylish sink.
- Rounded square design for a unique and stylish look in any bathroom.
- Made from vitreous china, offering a durable and easy-to-clean surface.
- Overflow-free for a sleek and minimalist appearance.
- Easy drop-in installation fits a variety of countertop styles.
- Compact size is perfect for smaller bathrooms or powder rooms.
- Deep, curved basin allows for better water containment and less splashing.
- 16-3/4" x 16-3/4" (425mm x 425mm)
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.