Zoro Homepage

Solstice Square Glass Vessel Bathroom Sink with Matte Black Finish

  • Mfr # LS-AZ906MB

  • Zoro # G209938149


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Body Material
Glass
Color
Matte Black
Overall Length
15.8 in
Overall Width
15.8 in
Bowl Size
1.77
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-AZ906MB
Zoro #
G209938149
UPC #
191042074569
Country of Origin
China

Dimensions

Overall Length
15.8 in
Overall Width
15.8 in
Bowl Size
1.77

Details

Body Material
Glass
Color
Matte Black
Bowl Shape
Square
Finish
Nano-water coating
Includes
Polished Chrome Pop-up Drain, Hardware included

Description

The tastefully minimalist design of our Solstice sink creates maximum appeal for any bathroom space. Sleep simple lines pair with a dramatic Matte Black finish to create a striking statement of modernistic flair. The Solstice mounts to the top of your vanity instead of into it to create a look that's chic and unique, while freeing up space in the cabinet below and on the countertop. We've included a chrome pop-up drain so it's ready to install.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.