Zoro Homepage

Solstice Square Glass Vessel Bathroom Sink with White Finish

  • Mfr # LS-AZ912

  • Zoro # G508655549


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Body Material
Glass
Color
White
Overall Length
15.8"
Overall Width
15.8"
Overall Height
4.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-AZ912
Zoro #
G508655549
UPC #
191042074613
Country of Origin
China

Dimensions

Overall Length
15.8"
Overall Width
15.8"
Overall Height
4.3"
Bowl Size
14.85"L x 14.85"W x 3.83"D
Bowl Depth
3.83"

Details

Body Material
Glass
Color
White
Weight
16.1"
Bowl Shape
Square
Includes
Pop-up Drain, Hardware
Finish
Nano-water coating

Description

The tastefully minimalist design of our Solstice sink creates maximum appeal for any bathroom space. Sleep simple lines pair with a gorgeous White finish to create a striking statement of modernistic flair. The Solstice mounts to the top of your vanity instead of into it to create a look that's chic and unique, while freeing up space in the cabinet below and on the countertop. We've included a chrome pop-up drain so it's ready to install. SMART, SOPHISTICATED DESIGN - the sublime artistic styling stands out in all the right ways, while saving space in your bathroom or powder room. STURDY ONE-PIECE CONSTRUCTION - built from premium glass, so you can be confident your Solstice sink will stand the test of time. STRIKING WHITE FINISH - looks gorgeous year after year. NANO WATER COATED - NEED BENEFIT. COMES COMPLETE WITH CHROME POP-UP DRAIN - your sink is ready to install right out of the box. INNER DIMENSIONS - 14.85 in. W x 14.85 in. D x 3.83 in. H. OUTER DIMENSIONS - 15.8 in. W x 15.8 in. D x 4.3 in. H. BOTTOM WIDTH - 13.58 in.. INCLUDES EVERYTHING YOU NEED - package includesdrain assembly and mounting hardware. GET IT FAST - ships from warehouse within 24 hours of order processing. CURBSIDE DELIVERY - buying an ANZZIproduct is always easy and convenient.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.