Zoro Homepage

Stellar Series 48 in. x 76 in. Frameless Shower Door - Matte Black

  • Mfr # SD-FRLS05901MB

  • Zoro # G101711789


product price: $539.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Finish
Matte
Width (In.)
48 in
Length
2 in
Height (In.)
76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-FRLS05901MB
Zoro #
G101711789
UPC #
191042055162
Country of Origin
China

Dimensions

Width (In.)
48 in
Length
2 in
Height (In.)
76 in

Details

Finish
Matte

Description

Modernize your shower space with the clean, clutter-free design of a Stellar Series sliding door. We build it with ANSI-certified, tempered Deco-Glass that’s protected by ANZZI's own Tsunami Guard shielding, which repels water so your door stays crystal-clear and free of cloudy build-up. The hardware is crafted from Rhino Alloy-certified stainless steel and aluminum, then finished in Matte Black, giving it the versatility to work with any bathroom’s decor. The contemporary frameless design uses stainless steel rollers to create a free-floating sliding action, so the door opens and closes easily every time.


  • • 5/16 in. tempered Deco-Glass is ANSI-certified to be safe, strong, and durable
  • • The ultramodern frameless design with double sliding doors gives your shower a premium look
  • • Double-sided Tsunami Guard shielding repels water to protect against cloudy build-up and keep glass crystal clear
  • • Stunning, vibrant stainless steel and aluminum hardware is Rhino Alloy-certified
  • • Finished in your choice of beautiful Matte Black
  • • Rhino Alloy-certified stainless steel rollers make opening and closing effortless
  • • Package includes everything you need guide rail, door stopper, glass bracket, four (4) high forged rollers, threshold and cover, two (2) stainless steel door handles, splash proof seals
  • • Versatile symmetrical design allows for left or right installation whatever fits your space!
  • • Walk-in opening size: 25-1/8 in.
  • • Protected by our limited lifetime warranty

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.