Stone Bell 67 in. Flatbottom Freestanding Whirlpool and Air Bathtub with Center Drain and Faucet

  • Mfr # FT-AZ514WH-CH

  • Zoro # G416486471


product price:  $2,803.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Length
66.93 in
Width
31.5 in
Color
White with Polished Chrome
Material
Stone Resin
Height
24.8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FT-AZ514WH-CH
Zoro #
G416486471
UPC #
191042094062
Country of Origin
China

Dimensions

Length
66.93 in
Width
31.5 in
Height
24.8 in

Details

Item
Freestanding Bathtubs
Color
White with Polished Chrome
Material
Stone Resin
Drain Location
Center
Includes
Drain, Faucet, Overflow

Description

Transform your bathroom into a spa retreat with the ANZZI Stone Bell 67 in. x 32 in. Freestanding Tub. Designed with 10 air jets, 8 stainless steel back jets, and 4 brass whirlpool jets, it delivers a gentle yet invigorating hydro-massage. Crafted from durable stone resin in a white finish with polished chrome hardware, this bathtub features a built-in 5-piece faucet set with hand sprayer, underwater lighting, and a magnetic pillow for unmatched comfort and style.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.