Stone Belle 32in W x 67in D x 25in H Black Freestanding Bathtub with Black Faucet
- Mfr # MN514BK_BK
- Zoro # G422982400
original price:Â $3,630.99 , new price: $2,923.14 , 19 percent off
new price:Â
$
2,923.14
/ea
Key Features
Length
67 in
Width
32 in
Material
Stone Resin
Height
25 in
Finish
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MN514BK_BK
- Zoro #
- G422982400
- UPC #
- 191042107878
- Country of Origin
- China
Dimensions
- Length
- 67 in
- Width
- 32 in
- Height
- 25 in
Details
- Color
- Black
- Material
- Stone Resin
- Finish
- Matte Black
- Drain Location
- Center
- Includes
- Drain , Overflow and Faucet
Description
Transform your bathroom into a spa retreat with the ANZZI Stone Bell 67 in. x 32 in. Freestanding Tub. Designed with 10 air jets, 8 stainless steel back jets, and 4 brass whirlpool jets, it delivers a gentle yet invigorating hydro-massage. Crafted from durable stone resin in a matte black and white finish, this bathtub features a built-in 5-piece faucet set with hand sprayer, underwater lighting, and a magnetic pillow for unmatched comfort and style.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.