
Suni 3-Handle Claw Foot Tub Faucet with Hand Shower in Brushed Nickel
Mfr # FS-AZ0052BNR
Zoro # G221844732
product price:Â $466.99
/ea
Free Shipping & Returns
Key Features
Includes
Hand Sprayer
Spout Length
6.3 in
Height
39.4 in
Connection Size
1/2 in
Handle Type
Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FS-AZ0052BNR
Zoro #
G221844732
UPC #
191042097834
Country of Origin
China
Dimensions
Spout Length
6.3 in
Height
39.4 in
Connection Size
1/2 in
Width
10.2 in
Length
10.2 in
Details
Includes
Hand Sprayer
Color/Finish
Brushed Nickel
Handle Type
Knob
Number of Handles
3
Flow Rate
1.8 GPM
Number of Holes
1
Item
Bathtub Faucets
Material
Stainless Steel
Description
ANZZI has brought art to life in the form of an elegantly crafted full sized freestanding and claw foot tub floor mounted faucet. The ANZZI Suni series features 3 handle control design, powerful tub filling spout and far reaching hand held sprayer. All this is suspended atop a floor mounted freestanding architecture in brushed nickel which housing solid brass interior components. ANZZI freestanding faucets are crafted for looks and built for reliability.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.