
Suni 3-Handle Claw Foot Tub Faucet with Hand Shower in Polished Chrome
Mfr # FS-AZ0052CHR
Zoro # G821844729
product price:Â $323.99
/ea
Free Shipping & Returns
Key Features
Length
10.2 in
Material
Stainless Steel
Number of Handles
3
Number of Holes
1
Handle Type
Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FS-AZ0052CHR
Zoro #
G821844729
UPC #
191042097841
Country of Origin
China
Dimensions
Length
10.2 in
Height
39.4 in
Spout Length
6.3 in
Width
10.2 in
Connection Size
1/2 in
Details
Material
Stainless Steel
Number of Handles
3
Number of Holes
1
Handle Type
Knob
Color/Finish
Polished Chrome
Includes
Hand Sprayer
Flow Rate
1.8 GPM
Item
Bathtub Faucets
Description
ANZZI has brought art to life in the form of an elegantly crafted full sized freestanding and claw foot tub floor mounted faucet. The ANZZI Suni series features 3 handle control design, powerful tub filling spout and far reaching hand held sprayer. All this is suspended atop a floor mounted freestanding architecture in polished chrome which housing solid brass interior components. ANZZI freestanding faucets are crafted for looks and built for reliability.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.