Sunset 4-in-1 Single Handle 17.5 in. Faucet with Boiler Tank and Filter in Brushed Gold

  • Mfr # KF-AZ401BG

  • Zoro # G116299340


product price:  $987.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1 or 3
Flow Rate
Main Water 1.8GPM Max@60 psi
Handle Type
Lever
Height
17.5 in
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KF-AZ401BG
Zoro #
G116299340
UPC #
191042063495
Country of Origin
China

Dimensions

Height
17.5 in
Spout Height
8.9 in
Depth
11.2 in
Width
10.6 in
Connection Size
3/8 in

Details

Number of Holes
1 or 3
Finish
Brushed Gold
Flow Rate
Main Water 1.8GPM Max@60 psi
Handle Type
Lever
Item
Kitchen Faucets
Number of Handles
1
Includes
Separate Deck Plate, Fittings, Hot Water Tank
Material
Stainless steel, brass, ABS etc.
Standards
4 in 1 Kitchen faucet with cUPC, NSF61 and Lead Free. Instant hot water tank with ETL.
Faucet Type
Pull Down
Features
Automatic Shutoff
Color/Finish
Brushed Gold

Description

This premium kitchen upgrade makes your everyday life that much easier by combining four handy functions in one sleek and chic faucet. A single lever control lets you choose cold or instant hot water, while an easy-to-use touch sensor delivers boiling water or fresh-tasting filtered water. An integrated DigiHot water tank installs under sink so hot water is unlimited and delivered on demand. Faucet features a pull-out spray head that lets you direct water right where you need it.


  • HOT WATER ON DEMAND: Integrated DigiHot Water Tank delivers instant hot water for as long as you need it.
  • EASY SELECT WATER TEMPERATURE: Water tank features digital touch control to easily select from seven preset water temperatures.
  • SINGLE LEVER CONTROL FOR COLD OR INSTANT HOT WATER: Single lever makes it simple to choose water flow.
  • EASY TOUCH CONTROL FOR BOILING WATER: Just press and hold the touch control sensor on side of faucet until the red light indicates boiling water is ready to flow.
  • EASY TOUCH CONTROL FOR FILTERED WATER: Press the touch control sensor on the side of the faucet. A blue light indicates when filtered water is ready to flow.
  • DOUBLE IN-LINE WATER FILTER SYSTEM: Carbon anti-scale media filters remove impurities for great tasting drinking water.
  • INCLUDES EVERYTHING YOU NEED: Package includes faucet, instant hot water tank, water filters, mounting plate, power cord and installation hardware.
  • DUAL-MODE AERATED STREAM AND SPRAY: You choose the right spray strength for the job.
  • INSTALLS TO EXISTING PLUMBING: Our 4-in-1 faucet mounts right to your existing plumbing, with no need to run new water lines.
  • PULL-OUT SPRAY HEAD WITH 360 DEGREE SWIVEL: Direct water right where you need it to make rinsing and cleaning easier.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.