
Sunset 4-in-1 Single Handle 17.5 in. Faucet with Boiler Tank and Filter in Brushed Nickel
Mfr # KF-AZ401BN
Zoro # G016299341
product price:Â $1,039.99
/ea
Free Shipping & Returns
Key Features
Width
10.6 in
Depth
11.2 in
Number of Handles
1
Standards
4 in 1 Kitchen faucet with cUPC, NSF61 and Lead Free. Instant hot water tank with ETL.
Faucet Type
Pull Down
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KF-AZ401BN
Zoro #
G016299341
UPC #
191042063471
Country of Origin
China
Dimensions
Width
10.6 in
Depth
11.2 in
Spout Height
8.9 in
Connection Size
3/8 in
Height
17.5 in
Details
Number of Handles
1
Standards
4 in 1 Kitchen faucet with cUPC, NSF61 and Lead Free. Instant hot water tank with ETL.
Finish
Brushed Nickel
Faucet Type
Pull Down
Handle Type
Lever
Material
Stainless steel, brass, ABS etc.
Flow Rate
Main Water 1.8GPM Max@60 psi
Number of Holes
1 or 3
Includes
Separate Deck Plate, Fittings, Hot Water Tank
Features
Automatic Shutoff
Item
Kitchen Faucets
Color/Finish
Brushed Nickel
Description
This premium kitchen upgrade makes your everyday life that much easier by combining four handy functions in one sleek and chic faucet. A single lever control lets you choose cold or instant hot water, while an easy-to-use touch sensor delivers boiling water or fresh-tasting filtered water. An integrated DigiHot water tank installs under sink so hot water is unlimited and delivered on demand. Faucet features a pull-out spray head that lets you direct water right where you need it.
- HOT WATER ON DEMAND: Integrated DigiHot Water Tank delivers instant hot water for as long as you need it.
- EASY SELECT WATER TEMPERATURE: Water tank features digital touch control to easily select from seven preset water temperatures.
- SINGLE LEVER CONTROL FOR COLD OR INSTANT HOT WATER: Single lever makes it simple to choose water flow.
- EASY TOUCH CONTROL FOR BOILING WATER: Just press and hold the touch control sensor on side of faucet until the red light indicates boiling water is ready to flow.
- EASY TOUCH CONTROL FOR FILTERED WATER: Press the touch control sensor on the side of the faucet. A blue light indicates when filtered water is ready to flow.
- DOUBLE IN-LINE WATER FILTER SYSTEM: Carbon anti-scale media filters remove impurities for great tasting drinking water.
- INCLUDES EVERYTHING YOU NEED: Package includes faucet, instant hot water tank, water filters, mounting plate, power cord and installation hardware.
- DUAL-MODE AERATED STREAM AND SPRAY: You choose the right spray strength for the job.
- INSTALLS TO EXISTING PLUMBING: Our 4-in-1 faucet mounts right to your existing plumbing, with no need to run new water lines.
- PULL-OUT SPRAY HEAD WITH 360 DEGREE SWIVEL: Direct water right where you need it to make rinsing and cleaning easier.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.