
Sunset 4-in-1 Single Handle 17.5 in. Faucet with Boiler Tank and Filter in Matte Black
Mfr # KF-AZ401MB
Zoro # G916299342
product price:Â $933.99
/ea
Free Shipping & Returns
Key Features
Features
Automatic Shutoff
Number of Holes
1 or 3
Height
17.5 in
Connection Size
3/8 in
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KF-AZ401MB
Zoro #
G916299342
UPC #
191042063488
Country of Origin
China
Dimensions
Height
17.5 in
Connection Size
3/8 in
Spout Height
8.9 in
Depth
11.2 in
Width
10.6 in
Details
Features
Automatic Shutoff
Number of Holes
1 or 3
Finish
Matte Black
Handle Type
Lever
Material
Stainless steel, brass, ABS etc.
Includes
Separate Deck Plate, Fittings, Hot Water Tank
Faucet Type
Pull Down
Number of Handles
1
Flow Rate
Main Water 1.8GPM Max@60 psi
Standards
4 in 1 Kitchen faucet with cUPC, NSF61 and Lead Free. Instant hot water tank with ETL.
Item
Kitchen Faucets
Color/Finish
Matte Black
Description
This premium kitchen upgrade makes your everyday life that much easier by combining four handy functions in one sleek and chic faucet. A single lever control lets you choose cold or instant hot water, while an easy-to-use touch sensor delivers boiling water or fresh-tasting filtered water. An integrated DigiHot water tank installs under sink so hot water is unlimited and delivered on demand. Faucet features a pull-out spray head that lets you direct water right where you need it.
- HOT WATER ON DEMAND: Integrated DigiHot Water Tank delivers instant hot water for as long as you need it.
- EASY SELECT WATER TEMPERATURE: Water tank features digital touch control to easily select from seven preset water temperatures.
- SINGLE LEVER CONTROL FOR COLD OR INSTANT HOT WATER: Single lever makes it simple to choose water flow.
- EASY TOUCH CONTROL FOR BOILING WATER: Just press and hold the touch control sensor on side of faucet until the red light indicates boiling water is ready to flow.
- EASY TOUCH CONTROL FOR FILTERED WATER: Press the touch control sensor on the side of the faucet. A blue light indicates when filtered water is ready to flow.
- DOUBLE IN-LINE WATER FILTER SYSTEM: Carbon anti-scale media filters remove impurities for great tasting drinking water.
- INCLUDES EVERYTHING YOU NEED: Package includes faucet, instant hot water tank, water filters, mounting plate, power cord and installation hardware.
- DUAL-MODE AERATED STREAM AND SPRAY: You choose the right spray strength for the job.
- INSTALLS TO EXISTING PLUMBING: Our 4-in-1 faucet mounts right to your existing plumbing, with no need to run new water lines.
- PULL-OUT SPRAY HEAD WITH 360 DEGREE SWIVEL: Direct water right where you need it to make rinsing and cleaning easier.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.