Zoro Homepage

Talyah 5.92 ft. Freestanding Bathtub in White

  • Mfr # FT-AZ090

  • Zoro # G000693049


product price: $1,154.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Height
29.9 in
Length
70.87 in
Width
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-AZ090
Zoro #
G000693049
UPC #
191042000773
Country of Origin
China

Dimensions

Height
29.9 in
Length
70.87 in
Width
35 in

Description

Bring an oasis home with our ANZZI Talyah soaking bathtub crafted in white marine grade acrylic with high yield fiberglass reinforcement. Ergonomically designed to cradle the body's form for maximum comfort this tub is styled with a classic and contemporary flair. Relax and drift away while submerged in your personal oasis.One piece marine grade acrylic high gloss white
  • Designed for floor or wall mounted filler spout
  • Built-in Chrome Overflow and Push Operated reversible drain
  • RHINO ALLOY certified
  • Dimensions: 71 in. L x 35 in. W x 30 in. H
  • Soaking Depth: 18 in.
  • Water Capacity: 52.31 gallons
  • Tub Weight: 90 lbs.
  • Already pre-plumbed for easy and straight forward installation
  • Ships from factory within 24 hours once order is processed
  • To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.