Zoro Homepage

Tier 32 x 60" Right Drain Single Threshold Shower Base in White

  • Mfr # SB-AZ03RD

  • Zoro # G700693325


product price: $514.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-AZ03RD
Zoro #
G700693325
UPC #
191042000735
Country of Origin
China

Description

Trust ANZZI to provide the perfect foundation for your new dream shower. ANZZI shower bases are legendary for their durable resilience and high performance reliability. ANZZI craftsman use only RHINO ALLOY certified materials such as marine grade acrylic and high yield fiberglass to deliver a durable and stylish shower base unit. The glossy evenly coated finish is a striking eye catcher which compliments and enhances any style of bathroom.Overall dimensions: 60 in. W x 32 in. D x 5.5 in. H
  • Interior depth of up to 2.5 inches
  • Lustrous high gloss white finish
  • RHINO ALLOY certified marine grade acrylic with fiberglass reinforcement
  • cUPC certified
  • Integrated 1.2 inch tile flange
  • Three (3) sided integrated tile flange for 3-wall alcove installation
  • Right drain location
  • Drain assembly not included
  • Ships from warehouse within 24 hours of order processing
  • Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.