Zoro Homepage

Titan 36" x 36" Double Threshold Shower Base in White

  • Mfr # SB-AZ009WH

  • Zoro # G200693108


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Finish
White
Length
36 in
Width (In.)
36 in
Height (In.)
3.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-AZ009WH
Zoro #
G200693108
UPC #
191042040304
Country of Origin
China

Dimensions

Length
36 in
Width (In.)
36 in
Height (In.)
3.54 in

Details

Finish
White

Description

Trust ANZZI to provide the perfect foundation for your new dream shower. ANZZI shower bases are legendary for their durable resilience and high performance reliability. ANZZI craftsman use only RHINO ALLOY certified materials such as marine grade acrylic and high yield fiberglass to deliver a durable and stylish shower base unit. The glossy evenly coated finish is a striking eye catcher which compliments and enhances any style of bathroom.


  • • Overall dimensions: 36" W x 36" L x 3.54" H
  • • Durable RHINO ALLOY certified marine grade acrylic in bright and vibrant white finish
  • • Scratch resilient easy to clean surface
  • • cUPC certified
  • • Corner style installation with integrated 1" tile flange
  • • Center side drain location (drain assembly not included)
  • • Slip resistant textured flooring
  • • Limited lifetime warranty

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.