Zoro Homepage

Touchless Pull-Down Kitchen Faucet - Brushed Nickel

  • Mfr # KF-AZ701BN

  • Zoro # G816059367


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Connection Size
0.56 in
Overall Length
9.84 in
Includes
All Mounting Hardware, Handles , Faucet Adaptor ,Vacuum breaker (No Batteries Included)
Width
10.47 in
Height
15.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF-AZ701BN
Zoro #
G816059367
UPC #
191042081840
Country of Origin
China

Dimensions

Connection Size
0.56 in
Overall Length
9.84 in
Width
10.47 in
Height
15.86 in
Spout Height
7.35 in

Details

Item
Kitchen Faucets
Includes
All Mounting Hardware, Handles , Faucet Adaptor ,Vacuum breaker (No Batteries Included)
Number of Holes
Single Hole
Material
Zinc
Finish
Brushed Nickel
Number of Handles
1

Description

Modern Touchless Brushed Nickel Pull-Down Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.