Zoro Homepage

Touchless Pull-Down Kitchen Faucet - Matte Black

  • Mfr # KF-AZ701MB

  • Zoro # G616059369


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Connection Size
0.56 in
Number of Handles
1
Height
15.86 in
Spout Height
7.35 in
Overall Length
9.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF-AZ701MB
Zoro #
G616059369
UPC #
191042081864
Country of Origin
China

Dimensions

Connection Size
0.56 in
Height
15.86 in
Spout Height
7.35 in
Overall Length
9.84 in
Width
10.47 in

Details

Number of Handles
1
Item
Kitchen Faucets
Finish
Matte Black
Includes
All Mounting Hardware, Handles , Faucet Adaptor ,Vacuum breaker (No Batteries Included)
Material
Zinc
Number of Holes
Single Hole

Description

Modern Touchless Matte Black Pull-Down Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.