Zoro Homepage

Touchless Pull-Down Kitchen Faucet - Polished Chrome

  • Mfr # KF-AZ701CH

  • Zoro # G416059361


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Connection Size
0.56 in
Number of Holes
Single Hole
Height
15.86 in
Width
10.47 in
Spout Height
7.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF-AZ701CH
Zoro #
G416059361
UPC #
191042081833
Country of Origin
China

Dimensions

Connection Size
0.56 in
Height
15.86 in
Width
10.47 in
Spout Height
7.35 in
Overall Length
9.84 in

Details

Item
Kitchen Faucets
Number of Holes
Single Hole
Number of Handles
1
Includes
All Mounting Hardware, Handles , Faucet Adaptor ,Vacuum breaker (No Batteries Included)
Finish
Polished Chrome
Material
Zinc

Description

Modern Touchless Polished Chrome Pull-Down Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.