Zoro Homepage

Touchless PullDown Faucet with Fan Sprayer, Matte Black

  • Mfr # KF-AZ303MB

  • Zoro # G007144698


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Length
12
Includes
Spout body, handle, deck plate, spring neck, control box, weight, mounting kit
Features
Gooseneck, Pull Out Spray Wand, Touchless Sensor Control, 360 Degree Swivel
Faucet Type
Pull Down
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF-AZ303MB
Zoro #
G007144698
UPC #
191042072329
Country of Origin
China

Dimensions

Overall Length
12
Height
21.7
Depth
10.6

Details

Finish
Matte Black
Material
Stainless Steel
Includes
Spout body, handle, deck plate, spring neck, control box, weight, mounting kit
Features
Gooseneck, Pull Out Spray Wand, Touchless Sensor Control, 360 Degree Swivel
Faucet Type
Pull Down
Flow Rate (GPM)
1.8
Standards
cUPC, NSF 61, NSF 372,CEC
Color/Finish
Matte Black
Handle type
Lever

Description

Youll wonder how you ever lived without the touchless convenience of this premium kitchen upgrade We built this faucet with the latest motiondetection technology so its simple to use, sanitary and super helpful, just wave your hand near the sensor to easily turn the water flow on or off The sleek, stylish design features a pulldown spray head with two powerful spray modes and a swiveling spout Available in three finishes, Brushed Nickel, Brushed Gold, Matte Black TOUCHLESS MOTIONSENSOR TECHNOLOGY, handsfree operation makes faucet super easy to use, keeps the fixture cleaner and helps prevent the spread of germs Wave once to turn it ON then wave again to turn it OFF POWERFUL SPRAY MODE focus the jets in a powerful rinse spray for heavy duty cleaning PULL DOWN SPRAY HEAD SWIVELING SPOUT, makes it simple to direct a powerful spray of water right where you need it AVAILABLE IN THREE BEAUTIFUL FINISHES, choose from Brushed Nickel, Brushed Gold, or Matte Black RHINOALLOY CERTIFIED, the best quality and longlasting durability DECK PLATE INCLUDED, can be installed in 1, 2 or 3hole sinks CONNECTION SIZE 38 in

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.