Triple Suction Grab Bar for Bathtub and Shower with 180 Degree Swiveling Action

  • Mfr # AC-AZ061

  • Zoro # G712924509


product price:  $20.99
/ea

Key Features

Length
3.5 in
Finish
Teal
Material
Plastic
Color
Blue
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC-AZ061
Zoro #
G712924509
UPC #
191042043756
Country of Origin
China

Dimensions

Length
3.5 in
Width
5 in
Depth
20 in

Details

Finish
Teal
Material
Plastic
Color
Blue
Weight Capacity
175 lbs
Application
Bathroom

Description

Triple Suction Grab Bar with 180 Degree Swiveling Action. Safely get in and out of your bathtub or shower with the swiveling Stability Assistant Bathroom Grab Bar by Bluestone. This bar rotates around its midpoint 180 degrees, allowing you to find the optimal position to assist getting in and out of the tub. Three locking suction cups give this bar a sturdy hold to the mounting surface and allow it to support more than most suction grab bars. Lab tests show a pull weight limit of 100 lbs and a weight limit of 175 lbs! The suction cups lock for added security and have an indicator that switches from red to green when bar is properly fastened.


  • POSITIONABLE : This shower or bath handle can swivel around its middle point 180 degrees allowing you to position the bar as required and it can also be mounted vertically or horizontally
  • EXTRA STURDY : Our triple suction cup design on this bathroom grab bar gives the user extra support and steadiness when compared to competitors 2 cup designs providing you with a grip you can trust
  • DUAL GRIP : Multiple rubber grips across the handle of this balance assistant let you have a confident grasp and be more sure footed getting in and out of your bathtub
  • LOCKING SUCTION : Shower bar uses suction cup locking technology to support a tight grip on your wall or tub and the locking indicators change from red to green when bar is properly fastened so you know that you will be supported
  • INSTRUCTION FOR SAFE USAGE : This grip shower bar must be applied to smooth, non-porous surface, for example, glazed ceramic tiles, plastic or glass and item can not be attached to textured or bumpy surface
  • Material- Thermoplastic rubber (TPR)

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.