Two-in-One Magnetic Showerhead and Hand Sprayer in Brushed Nickel

  • Mfr # SH-AZ067BN

  • Zoro # G105778238


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Material
ABS with Solid Brass Interior
Length
7.48
Width
7.28
Height
11.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SH-AZ067BN
Zoro #
G105778238
UPC #
191042051973
Country of Origin
China

Dimensions

Length
7.48
Width
7.28
Height
11.81

Details

Color
Brushed Nickel
Material
ABS with Solid Brass Interior
Weight
2
Standards
cUPC certified

Description

ANZZI's innovative dual-mode shower system has a groundbreaking magnetic diverter design that automatically shifts the water spray from the showerhead to the handheld wand when you lift the wand from the dock. There's no buttons, handles, or levers like all the other brands! The swiveling showerhead has three spray patterns - full body, massage, and jet - usable with the wand attached or detached, for six spray functions total. Wand nests securely in the showerhead thanks to the magnetic dock., Spray changes automatically from showerhead to hand-held wand when you lift it, Needs no buttons or switches, thanks to ANZZI's exclusive magnetic diverter, The ONLY dual-mode shower system that shifts spray automatically, Simple to use - powered by magnets so no wiring, batteries, or charging required, Swivel showerhead has innovative free-floating ring design, Three soothing spray patterns (full body spray, massage spray, jet spray), Spray patterns work with both showerhead and wand for three functions total, Invigorating heavy rain shower spray with powerful 1.8 gpm flow rate, Removable wand nests in shower head with secure magnetic docking, The shower wand has a convenient 60 in. reach, Easily retrofits to existing plumbing, Certified to meet all UPC/ASME standards

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.