Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vanguard Undermount 30" Kitchen Sink in Brushed Satin

  • Mfr # K-AZ3018-1A

  • Zoro # G700692564


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Overall Length
30 in
Overall Height
10 in
Finish
Brushed Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-AZ3018-1A
Zoro #
G700692564
UPC #
848308073483
Country of Origin
China

Dimensions

Overall Length
30 in
Overall Width
18 in
Overall Height
10 in

Details

Finish
Brushed Satin

Description

ANZZI presents the 30 inch VANGUARD SERIES hand crafted under mount kitchen sink. Representing the latest in modern home fixture designs and traditional European crafting technique this stunning display of artistry is hand shaped to perfection using RHINO ALLOY certified 18 gauge 304 stainless steel. Only ANZZI hand crafted kitchen sinks utilize RHINO ALLOY certified materials for superior strength and quality. The cavernous deep soaking basin will comfortably accommodate the largest dish loads including pots, pans and more. And every ANZZI sink features the largest Echo-STOP sound dampening pads available and a layer of protective composite coating to further quiet noise and prevent condensation. Well defined diversion lines ensure quick and total water drainage and the subtly curved corners allow of easier cleaning. ANZZI carries a proud tradition of crafting long lasting, quality home fixtures. With ANZZI perfection is our tradition.Single Deep Soak basin opening
  • ANZZI Echo-STOP sound absorbing technology drastically reduces noise and are among the largest pads available in the market
  • Triple coated underside shielding prevents condensation
  • Dimensions: 30 in. L x 18 in. W x 10 in. H (Basin Depth: 10 in.)
  • Minimum Cabinet Space: 33 in.
  • Standard 3.5 in. drain opening
  • Laser precise diverting lines allow for more efficient water drainage
  • Quality assured handmade construction
  • RHINO ALLOY certified 304 Stainless Steel with 18 gauge strength
  • cUPC certified
  • Lustrous Satin finish
  • Includes perfect fitting strainer and drain assembly, insert strainer basket, mounting hardware
  • Ships from factory within 24 hours once order is processed
  • To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.